Motion
UKX16D1

NTN
UKX16D1

Ball Insert Bearing - Tapered 1:12 Bore, 80 mm Bore Diam., 150 mm OD, 46 mm Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #09337266
MFR #UKX16D1
Price$386.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKX16D1

Ball Insert Bearing - Tapered 1:12 Bore, 80 mm Bore Diam., 150 mm OD, 46 mm Width, Intermediate Duty, Adapter Mount Locking
MI ITEM #09337266
MFR #UKX16D1

Mfr description
UKX16D1 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.20/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    1.8110 in
  • Outer Ring Width  
    1.4173 in
  • Outside Diameter  
    150 mm
  • Overall Width
    46 mm
  • Weight
    8.532 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Duty Type
    Intermediate Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359241501
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18800 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359241501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)