Motion
US203G2

NTN
US203G2

Ball Insert Bearing - 17 mm Bore Diam., 40 mm OD, 22 mm Width
Mi Item #09337275
MFR #US203G2
Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
US203G2

Ball Insert Bearing - 17 mm Bore Diam., 40 mm OD, 22 mm Width
Mi Item #09337275
MFR #US203G2

Mfr description
US203G2 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.81/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    22 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)