Motion
US20412G2

NTN
US20412G2

Ball Insert Bearing - 19 mm Bore Diam., 47 mm OD, 25 mm Width
Mi Item #09337276
MFR #US20412G2
Price$39.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
US20412G2

Ball Insert Bearing - 19 mm Bore Diam., 47 mm OD, 25 mm Width
Mi Item #09337276
MFR #US20412G2

Mfr description
US20412G2 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.95/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)