Motion
W5304LU/4S

NTN
W5304LU/4S

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, CN
Mi Item #09337317
MFR #W5304LU/4S
Price$227.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5304LU/4S

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, CN
Mi Item #09337317
MFR #W5304LU/4S

Mfr description
W5304LU/4S BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    1.0000 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.538 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    W5304LU/4S BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359781847
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Angular Contact Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359781847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)