1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
W67221CB
Cylindrical Roller Bearing - 190.076 mm OD, 47.000 mm Width
MI ITEM #
09337335
MFR #
W67221CB
Price
$375.42
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
NTN W67221CB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
W67221CB
Cylindrical Roller Bearing - 190.076 mm OD, 47.000 mm Width
MI ITEM #
09337335
MFR #
W67221CB
Mfr description
W67221CB CYLINDRICAL ROLLER BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$375
.42
/each
Add to Cart
Specifications
Dimensions
Outside
Diameter
7.4833 in
Overall
Width
47 mm
Weight
3.92 lbs
Details
Harmonization Code
8482.50.0000
Manufacturer Upc Number
4547359510515
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items