Motion
W688ALLU

NTN
W688ALLU

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #09337338
MFR #W688ALLU
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W688ALLU

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #09337338
MFR #W688ALLU

Mfr description
W688ALLU BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.80/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0079 in, 0.200 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    W688ALLU BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The W688ALLU is a 8 mm bore radial deep groove ball bearing with double seals and 16 mm outside diameter for precision applications.
  • Manufacturer Catalog Number
    W688ALLU
  • Manufacturer Upc Number
    4547359510607
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    400 lbf
  • Radial Static Load Capacity
    161 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)