Motion
WBC4-8ZZPS5

NTN
WBC4-8ZZPS5

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 8 mm OD, 3 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337348
MFR #WBC4-8ZZPS5
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WBC4-8ZZPS5

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 8 mm OD, 3 mm Width, Double Shielded, Without Snap Ring
Mi Item #09337348
MFR #WBC4-8ZZPS5

Mfr description
WBC4-8ZZPS5 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.0031 in, 0.080 mm
  • Inner Ring Width
    0.1181 in, 3.000 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.001 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Crown Type)
  • Closure Type
    Double Shielded
  • Description
    WBC4-8ZZPS5 BALL BEARING
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The WBC4-8ZZPS5 is a radial/deep groove ball bearing with a 4mm bore, straight design, double shielded, 8mm OD, and 3mm width for precision applications.
  • Manufacturer Catalog Number
    WBC4-8ZZPS5
  • Manufacturer Upc Number
    4550253074618
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    89 lbf
  • Radial Static Load Capacity
    31 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)