Motion
WS81113

NTN
WS81113

Cylindrical Roller Thrust Bearing - 65 mm ID, 90 mm OD, 0.2067 in Width
MI ITEM #09337380
MFR #WS81113
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81113

Cylindrical Roller Thrust Bearing - 65 mm ID, 90 mm OD, 0.2067 in Width
MI ITEM #09337380
MFR #WS81113

Mfr description
WS81113 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    0.2067 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.276 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359245783
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359245783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)