Motion
WS81226

NTN
WS81226

Cylindrical Roller Thrust Bearing - 130 mm ID, 187 mm OD, 13 mm Width
Mi Item #09337385
MFR #WS81226
Price$399.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81226

Cylindrical Roller Thrust Bearing - 130 mm ID, 187 mm OD, 13 mm Width
Mi Item #09337385
MFR #WS81226

Mfr description
WS81226 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.43/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    1.500 mm
  • Outside Diameter  
    187 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.373 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359246230
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359246230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)