Motion
WS89312

NTN
WS89312

Cylindrical Roller Thrust Bearing - 60 mm ID, 110 mm OD, 0.4134 in Width
Mi Item #09337386
MFR #WS89312
Price$148.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS89312

Cylindrical Roller Thrust Bearing - 60 mm ID, 110 mm OD, 0.4134 in Width
Mi Item #09337386
MFR #WS89312

Mfr description
WS89312 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.02/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    0.4134 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.213 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359246407
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359246407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)