Motion
XLS1-1/4

NTN
XLS1-1/4

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.3750 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337419
MFR #XLS1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS1-1/4

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.3750 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09337419
MFR #XLS1-1/4

Mfr description
XLS1-1/4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.0300 in, 0.762 mm
  • Inner Ring Width
    0.3750 in, 9.525 mm
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    XLS1-1/4 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The XLS1-1/4 is a 1.2500-inch bore radial deep groove ball bearing with an open design and a 2.2500-inch outside diameter for general machinery.
  • Manufacturer Catalog Number
    XLS1-1/4
  • Manufacturer Upc Number
    4547359510713
  • Max Rpm
    10200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1670 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359510713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)