Motion
XLS2-1/4SS

NTN
XLS2-1/4SS

Radial/deep Groove Ball Bearing - Straight Bore, 57 mm ID, 91 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09337421
MFR #XLS2-1/4SS
Price$386.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS2-1/4SS

Radial/deep Groove Ball Bearing - Straight Bore, 57 mm ID, 91 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #09337421
MFR #XLS2-1/4SS

Mfr description
XLS2-1/4SS BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.39/each

Specifications

Dimensions

  • Bore Diameter  
    57 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    91 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    3.499 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    XLS2-1/4SS BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The XLS2-1/4SS is a radial/deep groove ball bearing with a 57mm bore, straight design, double sealed, 91mm OD, and 16mm width for industrial use.
  • Manufacturer Catalog Number
    XLS2-1/4SS
  • Manufacturer Upc Number
    4550253074687
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5700 rpm
  • Maximum Operating RPM
    5700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5700 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nylon
  • Seal Type
    Non-Contact Seal
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)