Motion
XLS3-1/4S

NTN
XLS3-1/4S

Radial/Deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 4.7500 in OD, 0.7500 in Width, Single Shielded, Without Snap Ring
Mi Item #09337423
MFR #XLS3-1/4S
Price$255.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS3-1/4S

Radial/Deep Groove Ball Bearing - Straight Bore, 3.2500 in ID, 4.7500 in OD, 0.7500 in Width, Single Shielded, Without Snap Ring
Mi Item #09337423
MFR #XLS3-1/4S

Mfr description
XLS3-1/4S BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.68/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter  
    4.7500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    6.658 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    XLS3-1/4S BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The XLS3-1/4S is a 3.2500 in bore radial deep groove ball bearing with a single shield and 4.7500 in outer diameter for general use.
  • Manufacturer Catalog Number
    XLS3-1/4S
  • Manufacturer Upc Number
    4547359248104
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359248104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)