Motion
XLS4-1/2A1GC3

NTN
XLS4-1/2A1GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #09337425
MFR #XLS4-1/2A1GC3
List Price$692.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS4-1/2A1GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #09337425
MFR #XLS4-1/2A1GC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$692.51/each for your price

Overview

Mfr description
XLS4-1/2A1GC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Fillet Radius
    0.0200 in, 0.508 mm
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    8700 lbf
  • Radial Static Load Capacity
    9050 lbf
  • Manufacturer Catalog Number
    XLS4-1/2A1GC3
  • Manufacturer Upc Number
    4547359511048
  • UPC_NO
    4547359511048
  • Description
    XLS4-1/2A1GC3 BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The XLS4-1/2A1GC3 is a 4.5000-inch bore radial deep groove ball bearing with an open design and a 6.2500-inch outside diameter for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text