Motion
XLS412E1GNC3

NTN
XLS412E1GNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #09337427
MFR #XLS412E1GNC3
Price$477.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS412E1GNC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #09337427
MFR #XLS412E1GNC3

Mfr description
XLS412E1GNC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.28/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    0.8750 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLS412E1GNC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The XLS412E1GNC3 is a 4.5000 in bore radial deep groove ball bearing with an open design and 6.2500 in outer diameter for robust machinery.
  • Manufacturer Catalog Number
    XLS412E1GNC3
  • Manufacturer Upc Number
    4547359248173
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359248173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)