Motion
XLS434AGC3

NTN
XLS434AGC3

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09337428
MFR #XLS434AGC3
Price$1,201.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS434AGC3

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
Mi Item #09337428
MFR #XLS434AGC3

Mfr description
XLS434AGC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,201.09/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.128 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    XLS434AGC3 BALL BEARING
  • Harmonization Code
    8482.10.5057
  • Internal Clearance
    Special Clearance
  • Long Description
    The XLS434AGC3 is a 17 mm bore radial deep groove ball bearing with double seals and 40 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    XLS434AGC3
  • Manufacturer Upc Number
    4547359248296
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    39.61 kN, 8904 lbf
  • Radial Static Load Capacity
    42.15 kN, 9475 lbf
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359248296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)