Motion
XLS4B1GC3

NTN
XLS4B1GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4.0000 in ID, 5.6240 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #09337430
MFR #XLS4B1GC3
Price$282.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS4B1GC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4.0000 in ID, 5.6240 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #09337430
MFR #XLS4B1GC3

Mfr description
XLS4B1GC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.12/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.1270 in, 3.226 mm
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Outside Diameter  
    5.6240 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    XLS4B1GC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The XLS4B1GC3 is a 4.0000-inch bore radial deep groove ball bearing with an open design and a 5.6240-inch outside diameter for robust performance.
  • Manufacturer Catalog Number
    XLS4B1GC3
  • Manufacturer Upc Number
    4547359511123
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8300 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359511123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)