Motion
XLS7350BGCS44

NTN
XLS7350BGCS44

Radial/Deep Groove Ball Bearing - Straight Bore, 3.5000 in ID, 4.9980 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #09337432
MFR #XLS7350BGCS44
List Price$565.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS7350BGCS44

Radial/Deep Groove Ball Bearing - Straight Bore, 3.5000 in ID, 4.9980 in OD, 0.7500 in Width, Open, Without Snap Ring
MI ITEM #09337432
MFR #XLS7350BGCS44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$565.00/each for your price

Overview

Mfr description
XLS7350BGCS44 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CS44
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7500 in, 32.000 mm
  • Fillet Radius
    0.0630 in, 2.000 mm
  • Manufacturer Catalog Number
    XLS7350BGCS44
  • Manufacturer Upc Number
    4547359248456
  • UPC_NO
    4547359248456
  • Description
    XLS7350BGCS44 BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The XLS7350BGCS44 is a 3.5000-inch bore radial deep groove ball bearing with an open design and a 4.9980-inch outside diameter for robust performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text