Motion
XLS8-3/4SSHV2

NTN
XLS8-3/4SSHV2

Radial/deep Groove Ball Bearing - Straight Bore, 8.8050 in ID, 11.7500 in OD, 1.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09337433
MFR #XLS8-3/4SSHV2
Price$4,600.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
XLS8-3/4SSHV2

Radial/deep Groove Ball Bearing - Straight Bore, 8.8050 in ID, 11.7500 in OD, 1.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09337433
MFR #XLS8-3/4SSHV2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,600.12/each

Specifications

Dimensions

  • Bore Diameter  
    8.8050 in
  • Fillet Radius
    0.0200 in, 0.508 mm
  • Inner Ring Width
    1.5000 in, 38.100 mm
  • Outside Diameter  
    11.7500 in
  • Overall Width  
    1.5000 in
  • Precision Rating
    Class 0
  • Weight
    14.71 lbs, 6.67 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    US
  • Description
    XLS8-3/4SSHV2 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The XLS8-3/4SSHV2 is a radial/deep groove ball bearing with a 8.8050in bore, straight design, double shielded, 11.7500in OD, and 1.5000in width for heavy-duty use.
  • Manufacturer Catalog Number
    XLS8-3/4SSHV2
  • Manufacturer Upc Number
    4547359817652
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26000 lbf
  • Radial Static Load Capacity
    26000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359817652

Overview

Mfr description
XLS8-3/4SSHV2 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought