Motion
ZF68

NTN
ZF68

300 mm Bore, Compatible Bore: 300 mm
Mi Item #09337440
MFR #ZF68
Price$464.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF68

300 mm Bore, Compatible Bore: 300 mm
Mi Item #09337440
MFR #ZF68

Mfr description
ZF68 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.63/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Compatible Bore Diameter
    300 mm
  • Shaft Diameter
    300 mm
  • Weight
    433 kg

Details

  • Product Type
    Bearing Seals
  • Series
    ZF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)