Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bearing TypeBall Bearing
- Bore TypeRound
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4547359861471
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)