Motion
114C3

NTN
114C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09337471
MFR #114C3
Price$265.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
114C3

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09337471
MFR #114C3

Mfr description
114C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.76/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0400 in, 1.016 mm
  • Inner Ring Width
    0.7870 in, 20.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.787 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    114C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 114C3 is a 70 mm bore radial deep groove ball bearing with an open design and a 110 mm outside diameter for high-load applications.
  • Manufacturer Catalog Number
    114C3
  • Manufacturer Upc Number
    4547359512724
  • Max Rpm
    4600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8550 lbf
  • Radial Static Load Capacity
    6950 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359512724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)