Motion
1226

NTN
1226

Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width, CN
MI ITEM #09337478
MFR #1226
Price$2,896.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1226

Self-Aligning Ball Bearing - Straight, 130 mm ID, 230 mm OD, 46 mm Width, CN
MI ITEM #09337478
MFR #1226

Mfr description
1226 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,896.68/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    18.166 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    1226 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 1226 is a self-aligning ball bearing with a 130 mm bore, straight bore, open design, and 230 mm outside diameter, suitable for heavy-duty applications.
  • Manufacturer Catalog Number
    1226
  • Manufacturer Upc Number
    4547359256284
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    29000 lbf
  • Radial Static Load Capacity
    13151 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359256284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)