Motion
15106/15250

NTN
15106/15250

Tapered Roller Bearing Assemblies - 26.988 mm Bore, 35 mm OD
Mi Item #09337482
MFR #15106/15250
Price$69.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
15106/15250

Tapered Roller Bearing Assemblies - 26.988 mm Bore, 35 mm OD
Mi Item #09337482
MFR #15106/15250

Mfr description
15106/15250 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Outside Diameter
    35 mm
  • Overall Width
    0.8125 in
  • Weight
    0.712 lbs

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4550253063568
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4550253063568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)