Motion
206

NTN
206

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337483
MFR #206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
206

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09337483
MFR #206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Manufacturer Catalog Number
    206
  • Manufacturer Upc Number
    4547359517293
  • UPC_NO
    4547359517293
  • Description
    206 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 206 is a radial deep groove ball bearing with a 30 mm bore, straight bore, 62 mm outside diameter, and 16 mm width for robust machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text