Motion
220SS

NTN
220SS

Self-Aligning Ball Bearing - Straight, 100 mm ID, C3
MI ITEM #09337488
MFR #220SS
List Price$723.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
220SS

Self-Aligning Ball Bearing - Straight, 100 mm ID, C3
MI ITEM #09337488
MFR #220SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$723.29/each for your price

Overview

Mfr description
220SS BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482.10.5056
  • Manufacturer Upc Number
    4547359518627
  • UPC_NO
    4547359518627
  • Description
    220SS BALL BEARING
  • Manufacturer Catalog Number
    220SS
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 220SS is a radial/deep groove ball bearing with a 100mm straight bore, double shielded, ideal for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text