Motion
2221

NTN
2221

Self-aligning Ball Bearing - Straight, 105 mm ID, 190 mm OD, 50 mm Width, Open, CN
Mi Item #09337491
MFR #2221
Price$3,299.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2221

Self-aligning Ball Bearing - Straight, 105 mm ID, 190 mm OD, 50 mm Width, Open, CN
Mi Item #09337491
MFR #2221

Mfr description
2221 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,299.37/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.9685 in, 50.000 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Class 0
  • Weight
    12.461 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2221 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing features 105 mm bore, straight bore, open closure, 190 mm OD, and 50 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2221
  • Manufacturer Upc Number
    4547359262650
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359262650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)