Motion
22311EMW33

NTN
22311EMW33

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open, CN
MI ITEM #09337501
MFR #22311EMW33
Your Price$576.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22311EMW33

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Open, CN
MI ITEM #09337501
MFR #22311EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$576.69/each(List $663.19)

Overview

Mfr description
22311EMW33 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Series
    223
  • Manufacturer Upc Number
    3413520251505
  • UPC_NO
    3413520251505
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    5.159 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text