Motion
230/630BL1W-3

NTN
230/630BL1W-3

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Straight Bore, Open, CN
MI ITEM #09337513
MFR #230/630BL1W-3
Price$141,363.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/630BL1W-3

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Straight Bore, Open, CN
MI ITEM #09337513
MFR #230/630BL1W-3

Mfr description
230/630BL1W-3 SPHERICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141,363.64/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    212 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359906516
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359906516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)