Motion
2302

NTN
2302

Self-aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Open, CN
MI ITEM #09337514
MFR #2302
Price$303.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2302

Self-aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width, Open, CN
MI ITEM #09337514
MFR #2302

Mfr description
2302 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.91/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.249 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2302 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    2302 Self-Aligning Ball Bearing offers 15 mm straight bore, open closure, 42 mm OD, 17 mm width; designed for light mechanical uses.
  • Manufacturer Catalog Number
    2302
  • Manufacturer Upc Number
    4547359749700
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2770 lbf
  • Radial Static Load Capacity
    655 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359749700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)