Motion
23220EMKW33C3

NTN
23220EMKW33C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #09337527
MFR #23220EMKW33C3
Price$1,838.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23220EMKW33C3

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #09337527
MFR #23220EMKW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,838.76/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60.30 mm
  • Precision Rating
    Not Rated
  • Weight
    13.955 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    3413520360634
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520360634

Overview

Mfr description
23220EMKW33C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought