Motion
23224BL1W33

NTN
23224BL1W33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open
Mi Item #09337528
MFR #23224BL1W33
Price$2,686.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23224BL1W33

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open
Mi Item #09337528
MFR #23224BL1W33

Mfr description
23224BL1W33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,686.68/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    76 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359521900
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • UPC_NO
    4547359521900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)