Motion
23248BK

NTN
23248BK

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #09337530
MFR #23248BK
Price$18,277.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23248BK

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #09337530
MFR #23248BK

Mfr description
23248BK SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,277.62/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    160 mm
  • Precision Rating
    Not Rated
  • Weight
    231.485 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359286397
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    940 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359286397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)