Motion
24020EAC3

NTN
24020EAC3

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open
MI ITEM #09337534
MFR #24020EAC3
Your Price$1,513.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24020EAC3

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open
MI ITEM #09337534
MFR #24020EAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,513.09/each(List $1,836.28)

Overview

Mfr description
24020EAC3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    240
  • Manufacturer Upc Number
    4547359918717
  • UPC_NO
    4547359918717
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text