Motion
24026EMW33

NTN
24026EMW33

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open, CN
Mi Item #09337535
MFR #24026EMW33
Price$2,418.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24026EMW33

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open, CN
Mi Item #09337535
MFR #24026EMW33

Mfr description
24026EMW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,418.24/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69 mm
  • Precision Rating
    Not Rated
  • Weight
    17.24 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253056621
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253056621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)