Motion
24032BD1

NTN
24032BD1

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Sealed, C3
Mi Item #09337537
MFR #24032BD1
Price$3,446.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24032BD1

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Sealed, C3
Mi Item #09337537
MFR #24032BD1

Mfr description
24032BD1 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,446.80/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359522976
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Non-Contact Seal
  • Series
    240
  • UPC_NO
    4547359522976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)