Motion
24034EAW33

NTN
24034EAW33

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #09337538
MFR #24034EAW33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24034EAW33

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #09337538
MFR #24034EAW33

Mfr description
24034EAW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Not Rated
  • Weight
    35.693 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520248437
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520248437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)