Motion
32014

NTN
32014

Tapered Roller Bearing Assembly
Mi Item #09337551
MFR #32014
Price$151.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
32014

Tapered Roller Bearing Assembly
Mi Item #09337551
MFR #32014

Mfr description
32014 TAPER ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.02/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    110 mm
  • Overall Width
    25 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359879506
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359879506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)