Motion
3204

NTN
3204

20 mm Bore, 47 mm OD, 0.8110 in Width, Open, 32 ° Contact Angle, CN
Mi Item #09337553
MFR #3204
Price$139.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3204

20 mm Bore, 47 mm OD, 0.8110 in Width, Open, 32 ° Contact Angle, CN
Mi Item #09337553
MFR #3204

Mfr description
3204 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outer Ring Width
    20.600 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3204 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359528725
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4700 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359528725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)