Motion
3205A

NTN
3205A

25 mm Bore, 52 mm OD, 0.8110 in Width, Open, 30 ° Contact Angle, CN
MI ITEM #09337554
MFR #3205A
List Price$118.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3205A

25 mm Bore, 52 mm OD, 0.8110 in Width, Open, 30 ° Contact Angle, CN
MI ITEM #09337554
MFR #3205A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.15/each for your price

Overview

Mfr description
3205A BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    5250 lbf
  • Radial Static Load Capacity
    4950 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    20.600 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Configuration
    Two
  • Maximum RPM (Grease)
    7300 rpm
  • Max Rpm
    9800 rpm
  • Precision Rating
    Class 0
  • Manufacturer Upc Number
    4547359294422
  • UPC_NO
    4547359294422
  • Description
    3205A BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text