Motion
3210

NTN
3210

50 mm Bore, 90 mm OD, 1.1890 in Width, Open, 30 ° Contact Angle
Mi Item #09337556
MFR #3210
Price$219.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3210

50 mm Bore, 90 mm OD, 1.1890 in Width, Open, 30 ° Contact Angle
Mi Item #09337556
MFR #3210

Mfr description
3210 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.72/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outer Ring Width
    30.200 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3210 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359528886
  • Max Rpm
    5300 rpm
  • Maximum RPM (Grease)
    4000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359528886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)