Motion
3216

NTN
3216

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 70.5 mm Width
MI ITEM #09337558
MFR #3216
List Price$715.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3216

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 70.5 mm Width
MI ITEM #09337558
MFR #3216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$715.76/each for your price

Overview

Mfr description
3216 BALL BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    13.132 lbs
  • Contact Angle
    32 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    CN
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23000 lbf
  • Radial Static Load Capacity
    29400 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    3400 rpm
  • Precision Rating
    P0
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Inner Ring Width
    1.7480 in, 44.400 mm
  • Maximum RPM (Grease)
    2500 rpm
  • Description
    3216 BALL BEARING
  • Outer Ring Width
    44.400 mm
  • Fillet Radius
    0.0790 in, 2.000 mm
  • Manufacturer Upc Number
    4547359294897
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text