Motion
3220

NTN
3220

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3740 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #09337560
MFR #3220
Price$1,669.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3220

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 2.3740 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #09337560
MFR #3220

Mfr description
3220 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.46/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.3740 in, 60.300 mm
  • Outer Ring Width
    60.300 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    2.3740 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3220 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359529029
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35500 lbf
  • Radial Static Load Capacity
    47000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359529029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)