Motion
3307

NTN
3307

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3740 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #09337565
MFR #3307
Price$206.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3307

Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3740 in Width, Open, Without Snap Ring, 32 ° Contact Angle, CN
Mi Item #09337565
MFR #3307

Mfr description
3307 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.72/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.3740 in, 34.900 mm
  • Outer Ring Width
    34.900 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3740 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3307 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359530216
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    11000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359530216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)