Motion
3311

NTN
3311

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 32 mm Width
MI ITEM #09337567
MFR #3311
Price$496.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3311

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 32 mm Width
MI ITEM #09337567
MFR #3311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$496.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0790 in, 2.000 mm
  • Inner Ring Width
    1.9370 in, 49.200 mm
  • Outer Ring Width
    49.200 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9370 in
  • Precision Rating
    P0
  • Weight
    5.542 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    3311 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359297133
  • Max Rpm
    4400 rpm
  • Maximum RPM (Grease)
    3300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21700 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3311 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought