Motion
3316

NTN
3316

80 mm Bore, 170 mm OD, 2.6890 in Width, Open, 32 ° Contact Angle
Mi Item #09337570
MFR #3316
Price$1,029.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3316

80 mm Bore, 170 mm OD, 2.6890 in Width, Open, 32 ° Contact Angle
Mi Item #09337570
MFR #3316

Mfr description
3316 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,029.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.6890 in, 68.300 mm
  • Outer Ring Width
    68.300 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.6890 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3316 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359530506
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    38000 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359530506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)