Motion
5208CZ

NTN
5208CZ

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1890 in Width, Single Shielded, Without Snap Ring, CN
Mi Item #09337583
MFR #5208CZ
Price$213.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5208CZ

Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1890 in Width, Single Shielded, Without Snap Ring, CN
Mi Item #09337583
MFR #5208CZ

Mfr description
5208CZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Outer Ring Width
    30.200 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1890 in
  • Precision Rating
    Class 0
  • Weight
    1.365 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5208CZ BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359537369
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Maximum RPM (Grease)
    5600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9900 lbf
  • Radial Static Load Capacity
    7550 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359537369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)