Motion
5212NR

NTN
5212NR

60 mm Bore, 110 mm OD, 1.4370 in Width, Open, 25 ° Contact Angle, CN
MI ITEM #09337585
MFR #5212NR
Price$295.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5212NR

60 mm Bore, 110 mm OD, 1.4370 in Width, Open, 25 ° Contact Angle, CN
MI ITEM #09337585
MFR #5212NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.77/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.4370 in, 36.500 mm
  • Outer Ring Width
    36.500 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4370 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5212NR BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359308549
  • Max Rpm
    5000 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15500 lbf
  • Radial Static Load Capacity
    13900 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359308549

Overview

Mfr description
5212NR BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought