Motion
5308W

NTN
5308W

Angular Contact Bearing - 40.000 mm Bore, 90.000 mm OD, 36.500 mm Width
MI ITEM #09337588
MFR #5308W
Price$246.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5308W

Angular Contact Bearing - 40.000 mm Bore, 90.000 mm OD, 36.500 mm Width
MI ITEM #09337588
MFR #5308W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.49/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    24 °
  • Fillet Radius
    0.0600 in, 1.524 mm
  • Inner Ring Width
    1.4375 in, 36.513 mm
  • Outer Ring Width
    36.513 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4375 in
  • Precision Rating
    Class 0
  • Weight
    10.937 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    5308W BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359539707
  • Max Rpm
    5500 rpm
  • Maximum RPM (Grease)
    4400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16000 lbf
  • Radial Static Load Capacity
    13810 lbf
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5308W BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought