Motion
5313

NTN
5313

65 mm Bore, 140 mm OD, 2.3110 in Width, Open, 25 ° Contact Angle, CN
MI ITEM #09337591
MFR #5313
Price$601.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5313

65 mm Bore, 140 mm OD, 2.3110 in Width, Open, 25 ° Contact Angle, CN
MI ITEM #09337591
MFR #5313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$601.56/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.3110 in, 58.700 mm
  • Outer Ring Width
    58.700 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3110 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5313 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359540376
  • Max Rpm
    4300 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    25400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359540376

Overview

Mfr description
5313 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought